Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 2 X 42 220, 2" W, 42" L, Aluminum Oxide, 220 Grit, AO/X GP
Mfr # 70304211
Zoro # G3644746
product price: $3.55
/ea
Sold in multiples of 10 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 42"
- Abrasive Material Aluminum Oxide
- Grit 220
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 70304211
- Zoro # G3644746
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 42" |
Details
Item | Belt Ao/X Gp 2 X 42 220 |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Series | AO/X GP |
Description
Belt Ao/X Gp 2 X 42 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC122500CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD) (BC122500CD)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47167)
- UNITED ABRASIVES/SAIT SAIT 06556 Carbon Steel Bench Wire Wheels 8" Dia x .014" Wire Size x 5/8"Arbor, Wide (1") Face Width, 1-Pack (06556)
- ZORO SELECT Blast Media, Soda, 60/200 Grit (SOBMXL-50)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 100, 3/8" W, 13" L, Aluminum Oxide, 100 Grit, AO/X GP (70061)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 150, 2" W, 27" L, Aluminum Oxide, 150 Grit, AO/X GP (70302709)
- ARC ABRASIVES Belt Sc Poly 3/4 X 18 80, 3/4" W, 18" L, 80 Grit (725191806)
- ARC ABRASIVES Belt Ao/X Gp 6 X 36 40, 6" W, 36" L, Aluminum Oxide, 40 Grit, AO/X GP (709883603)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (6300802051)
- ARC ABRASIVES Belt Ao/X Gp 1-1/8 X 24 80, 1-1/8" W, 24" L, Aluminum Oxide, 80 Grit, AO/X GP (702124506)
- 3M Cloth Belt 361F, 37inx75 in P180 XF-weig (361F)
- Arc Abrasives Sanding Belts