Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 2 X 27 80, 2" W, 27" L, Aluminum Oxide, 80 Grit, AO/X GP
Mfr # 70302706
Zoro # G3643809
Sold in multiples of 10 for $27.50
$27.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 27"
- Abrasive Material Aluminum Oxide
- Grit 80
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 70302706
- Zoro # G3643809
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 27" |
Details
Item | Belt Ao/X Gp 2 X 27 80 |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Series | AO/X GP |
Description
Belt Ao/X Gp 2 X 27 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957345100)
- NORTON ABRASIVES Abrasive Roll, 4" W x 30 ft.L, 180 to 360G (66261058360)
- 3M Green Fre-Cut Disc Rolls Stikit 80D 6In 100/Roll (1506)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 6in, P40G, PK25 (63642506216)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 150, 2" W, 27" L, Aluminum Oxide, 150 Grit, AO/X GP (70302709)
- ARC ABRASIVES Belt Ao/X Gp 3 X 72 40, 3" W, 72" L, Aluminum Oxide, 40 Grit, AO/X GP (70559)
- ARC ABRASIVES Belt Predator 3 X 79 60, 3" W, 79" L, 60 Grit, Predator (71-030079005)
- ARC ABRASIVES Sanding Belt, 3 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64030242)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (6300802051)
- ARC ABRASIVES Sanding Belt, 1/2" W, 44" L, Medium (640050442)
- PFERD Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43614)
- Arc Abrasives Sanding Belts