Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 2 X 27 60, 2" W, 27" L, Aluminum Oxide, 60 Grit, AO/X GP
Mfr # 70302705
Zoro # G3643790
Sold in multiples of 10 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 27"
- Abrasive Material Aluminum Oxide
- Grit 60
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 70302705
- Zoro # G3643790
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 27" |
Details
Item | Belt Ao/X Gp 2 X 27 60 |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Series | AO/X GP |
Description
Belt Ao/X Gp 2 X 27 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Laminated DiscSaitLokR3Ax350xPK50 (50280)
- DEWALT 3" x 5/8"-11 HP .020 Carbon Knot Wire Cup Brush (DW4910)
- NORTON ABRASIVES Grinding Segment, 11-1/4" x 2-1/4" x 6" (69936699709)
- PORTER-CABLE 2-1/2" x 14" AO 60g belt 5 pack (712400605)
- ARC ABRASIVES Belt Predator 2 X 36 80, 2" W, 36" L, 80 Grit, Predator (71-020036006)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 80, 2" W, 42" L, Aluminum Oxide, 80 Grit, AO/X GP (70304206)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 20-1/2 120, 1/2" W, 20-1/2" L, Aluminum Oxide, 120 Grit, AO/X GP (70082Z83)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 80, 3/8" W, 13" L, Aluminum Oxide, 80 Grit, AO/X GP (70060)
- ARC ABRASIVES Belt Ao/X Gp 3 X 80 80, 3" W, 80" L, Aluminum Oxide, 80 Grit, AO/X GP (705738006)
- ARC ABRASIVES Belt Ao/X Gp 3/4 X 21-1/2 60, 3/4" W, 21-1/2" L, Aluminum Oxide, 60 Grit, AO/X GP (70136Z215)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- Arc Abrasives Sanding Belts