Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 2 X 27 40, 2" W, 27" L, Aluminum Oxide, 40 Grit, AO/X GP
Mfr # 99179247
Zoro # G3643781
Sold in multiples of 10 for $27.50
$27.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 27"
- Abrasive Material Aluminum Oxide
- Grit 40
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 99179247
- Zoro # G3643781
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 27" |
Details
Item | Belt Ao/X Gp 2 X 27 40 |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Series | AO/X GP |
Description
Belt Ao/X Gp 2 X 27 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 10 Sanding Belt 1-1/2" x 30" P80 ZK PK (626306000)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 320-Grit (20907-320)
- NORTON ABRASIVES Flap Disc, Crs, Grit 36, 2in, Blaze (77696090145)
- DYNABRADE Dynabug II, Dsc Pad, 3"x 5" (56319)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 180, 2" W, 42" L, Aluminum Oxide, 180 Grit, AO/X GP (70304210)
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64020482)
- ARC ABRASIVES BELT ZA/Y PLUS 1/8 X 24 80 (7135606-1)
- ARC ABRASIVES Sanding Belt, 3/8" W, 21" L, Medium (630040212)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 220, 1-1/2" W, 30" L, Aluminum Oxide, 220 Grit, AO/X GP (702430011)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 80, 1-1/2" W, 30" L, 80 Grit (702430006PM)
- MAKITA SANDING BELT 1-1/8X21 40J (MP742301-7)
- Arc Abrasives Sanding Belts