Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 2 X 27 120, 2" W, 27" L, Aluminum Oxide, 120 Grit, AO/X GP
Mfr # 70302708
Zoro # G3643818
product price: $2.85
/ea
Sold in multiples of 10 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 27"
- Abrasive Material Aluminum Oxide
- Grit 120
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 70302708
- Zoro # G3643818
- Country of Origin Multiple
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 27" |
Details
Item | Belt Ao/X Gp 2 X 27 120 |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Series | AO/X GP |
Description
Belt Ao/X Gp 2 X 27 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Backing Pads, 4" X 3/8-24" (15D035)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 180 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072763853)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (807-5000)
- SHARK INDUSTRIES GRINDING WHEEL (SI2004)
- ARC ABRASIVES Belt Ao/X Gp 25 X 60 40, 25" W, 60" L, Aluminum Oxide, 40 Grit, AO/X GP (72153)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 220, 1-1/2" W, 30" L, Aluminum Oxide, 220 Grit, AO/X GP (702430011)
- ARC ABRASIVES Belt Ao/Y Prem 3/8 X 13 120, 3/8" W, 13" L, 120 Grit (70062PM)
- ARC ABRASIVES Belt Za/X 4 X 80 36, 4" W, 80" L, 36 Grit (716928002-3)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 120, 6" W, 89" L, Aluminum Oxide, 120 Grit, AO/X GP (710358908)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (630050182)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, DF-BL, Maroon (7100010674)
- Arc Abrasives Sanding Belts