Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 2 X 24 80, 2" W, 24" L, Aluminum Oxide, 80 Grit, AO/X GP
Mfr # 70302406
Zoro # G3643565
product price: $2.65
/ea
Sold in multiples of 10 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 24"
- Abrasive Material Aluminum Oxide
- Grit 80
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 70302406
- Zoro # G3643565
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 24" |
Details
Item | Belt Ao/X Gp 2 X 24 80 |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Series | AO/X GP |
Description
Belt Ao/X Gp 2 X 24 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast Media Walnut Shell Abrasive, 20-30 Grit Fine, 50 Lb Bag (4004-2)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Not Applicable, Ceramic, 984F, Maroon (7000119511)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 12 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775795)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A204)
- ARC ABRASIVES Belt Ao/Y Prem 1/2 X 12 120, 1/2" W, 12" L, 120 Grit (70078PM)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 80, 6" W, 89" L, Aluminum Oxide, 80 Grit, AO/X GP (7103508906)
- ARC ABRASIVES Belt Predator 2 X 42 120, 2" W, 42" L, 120 Grit, Predator (71-020042008)
- ARC ABRASIVES Belt Predator 4 X 308 80, 4" W, 308" L, 80 Grit, Predator (71-040308006)
- ARC ABRASIVES Sanding Belt, 3 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64030242)
- ARC ABRASIVES Sanding Belt, 37" W, 60" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (64370602)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- Arc Abrasives Sanding Belts