Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 2-1/2 X 72 320, 2-1/2" W, 72" L, Aluminum Oxide, 320 Grit, AO/X GP
Mfr # 70460
Zoro # G3648456
product price: $5.95
/ea
Sold in multiples of 10 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2"
- Length 72"
- Abrasive Material Aluminum Oxide
- Grit 320
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 70460
- Zoro # G3648456
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 72" |
Details
Item | Belt Ao/X Gp 2-1/2 X 72 320 |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Series | AO/X GP |
Description
Belt Ao/X Gp 2-1/2 X 72 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Acid Brush - Black Horsehair Fill, 3/8" Width (89602)
- CONTINENTAL ABRASIVES 6" 600 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN600)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7000144126)
- ARC ABRASIVES Fiber Disc, 7in, Predator, 24G, PK25 (71-077801K)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 180, 2" W, 42" L, Aluminum Oxide, 180 Grit, AO/X GP (70304210)
- ARC ABRASIVES Sanding Belt, 36" W, 75" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (64360752)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, Z-Web, Maroon (630080182)
- ARC ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64010423)
- ARC ABRASIVES Belt Ao/X Gp 1-1/8 X 24 120, 1-1/8" W, 24" L, Aluminum Oxide, 120 Grit, AO/X GP (702124508)
- ARC ABRASIVES Belt Ao/X Gp 3 X 72 40, 3" W, 72" L, Aluminum Oxide, 40 Grit, AO/X GP (70559)
- CGW ABRASIVES Sanding Belt, 43x75, AO, 80GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 80 Grit (52885)
- Arc Abrasives Sanding Belts