Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 1/2 X 20-1/2 120, 1/2" W, 20-1/2" L, Aluminum Oxide, 120 Grit, AO/X GP
Mfr # 70082Z83
Zoro # G3635926
product price: $1.29
/ea
Sold in multiples of 50 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 20-1/2"
- Abrasive Material Aluminum Oxide
- Grit 120
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 70082Z83
- Zoro # G3635926
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 20-1/2" |
Details
Item | Belt Ao/X Gp 1/2 X 20-1/2 120 |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Series | AO/X GP |
Description
Belt Ao/X Gp 1/2 X 20-1/2 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3/4x5/8x1/4 In Shank, 80G (11131)
- REX CUT Fusion Flap Disc 5 X 5/8-11 T29 Fusion Interleaf Flap Disc Coarse (894009)
- SUPERIOR STEEL 4" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1865)
- DIAMABRUSH Abrasive Pad, 17 in. dia. (901701202)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (630080181)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 60, 2" W, 27" L, Aluminum Oxide, 60 Grit, AO/X GP (70302705)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/8 X 21 40, 1-1/8" W, 21" L, 40 Grit (702081203PM)
- ARC ABRASIVES Sanding Belt, Coated, Ceramic, 36 Grit, 36, Predator Ambush (75-003013002)
- ARC ABRASIVES Belt Ao/X Gp 3 X 80 80, 3" W, 80" L, Aluminum Oxide, 80 Grit, AO/X GP (705738006)
- ARC ABRASIVES Belt Ao/X Gp 1-1/8 X 24 80, 1-1/8" W, 24" L, Aluminum Oxide, 80 Grit, AO/X GP (702124506)
- METABO 6" x 1/8" x 1" Unitized fleece disc Medium (626400000)
- Arc Abrasives Sanding Belts