Shop All Coated Sanding Belts
Arc Abrasives
Belt Ao/X Gp 1/2 X 18 180, Coated, 1/2" W, 18" L, 180 Grit, Aluminum Oxide, AO/X GP, Brown
Mfr # 70081810
Zoro # G3635637
product price: $1.15
/ea
Sold in multiples of 50 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 18"
- Grit 180
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 70081810
- Zoro # G3635637
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Belt Ao/X Gp 1/2 X 18 180 |
Abrasive Type | Coated |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Series | AO/X GP |
Color | Brown |
Backing Weight | X |
Backing Material | Cotton |
Description
Belt Ao/X Gp 1/2 X 18 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Grinding Wheel, Hubbed, 36 Grit, 6", PK25 (A-96001-25)
- DEWALT 6" crimped bench wire wheel 5/8"-1/2" abror, wide face, .014" wire (DW4905)
- MIRKA Scuff Pad, 6"x9", Very Fine P360, PK20 (18-111-447)
- PROPLUS 1-1/2 x 25 yds. Water Proof Sand Cloth (95508)
- ARC ABRASIVES Belt Ao/X Gp 6 X 48 80, Coated, 6" W, 48" L, 80 Grit, Aluminum Oxide, AO/X GP, Brown (70994)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 34 in L, 60 Grit, Medium, Zirconia Alumina, Not Applicable, Green (71493405-2)
- ARC ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 100 Grit, Fine, Aluminum Oxide, AO/X GP, Brown (11-7020807)
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-035015508)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 40, Coated, 1/2" W, 12" L, 40 Grit, Aluminum Oxide, AO/X GP, Brown (70073)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow (71-007018003)
- DIABLO 24 in. L X 4 in. W Premium Zirconium Blend Sanding Belt 50 Grit Coarse 2 pk (DCB424050S02G)
- Arc Abrasives Coated Sanding Belts