Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 10 X 70-1/2 80, 10" W, 70-1/2" L, Aluminum Oxide, 80 Grit, AO/X GP
Mfr # 71210
Zoro # G0735808
product price: $21.15
/ea
Sold in multiples of 10 for $211.50
$211.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Length 70-1/2"
- Abrasive Material Aluminum Oxide
- Grit 80
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71210
- Zoro # G0735808
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 10" |
Length | 70-1/2" |
Details
Item | Belt Ao/X Gp 10 X 70-1/2 80 |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Series | AO/X GP |
Description
Belt Ao/X Gp 10 X 70-1/2 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, SC, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Silicon Carbide (201021)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 40G, PK10 (7010364824)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS, Max. RPM: 9, 000 RPM (66254442954)
- MAKITA 6" Round Backing Pad (Hook & Loop) (A-91207)
- ARC ABRASIVES BELT ZA/Y PLUS 1/8 X 24 80 (7135606-1)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 42 60, 2" W, 42" L, 60 Grit (70304Z933PM)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine (6300802053)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (630050181)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 80, 3/8" W, 13" L, Aluminum Oxide, 80 Grit, AO/X GP (70060)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (6300802052)
- DYNABRADE Belt, 60G, 1/8"X18" (90211)
- Arc Abrasives Sanding Belts