Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 1 X 30 400, 1" W, 30" L, Aluminum Oxide, 400 Grit, AO/X GP
Mfr # 7016093Z
Zoro # G3638805
product price: $1.59
/ea
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 30"
- Abrasive Material Aluminum Oxide
- Grit 400
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 7016093Z
- Zoro # G3638805
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 1" |
Length | 30" |
Details
Item | Belt Ao/X Gp 1 X 30 400 |
Abrasive Material | Aluminum Oxide |
Grit | 400 |
Series | AO/X GP |
Description
Belt Ao/X Gp 1 X 30 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sheet, Grit P100, 11" L, 9" W (66261181503)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 80 Grit T27 Zirconia High Density Flap Disc with Plastic Hub (F-4590807HT)
- DRILL AMERICA 3/8"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG3)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Very Fine, Z-Web, Blue (630080183)
- ARC ABRASIVES BELT ZA/Y PLUS 1/8 X 24 80 (7135606-1)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 20-1/2 120, 1/2" W, 20-1/2" L, Aluminum Oxide, 120 Grit, AO/X GP (70082Z83)
- ARC ABRASIVES Belt Ao/X Gp 4 X 90 180, 4" W, 90" L, Aluminum Oxide, 180 Grit, AO/X GP (70842)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 180, 3/8" W, 13" L, Aluminum Oxide, 180 Grit, AO/X GP (7005810)
- ARC ABRASIVES Belt Ao/Y Prem 3/8 X 13 120, 3/8" W, 13" L, 120 Grit (70062PM)
- DYNABRADE Belt, 120G, 3/4"X18" (79037)
- Arc Abrasives Sanding Belts