Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 1-3/8 X 26 400, 1-3/8" W, 26" L, Aluminum Oxide, 400 Grit, AO/X GP
Mfr # 70232X2615
Zoro # G3641401
product price: $2.29
/ea
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-3/8"
- Length 26"
- Abrasive Material Aluminum Oxide
- Grit 400
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 70232X2615
- Zoro # G3641401
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 1-3/8" |
Length | 26" |
Details
Item | Belt Ao/X Gp 1-3/8 X 26 400 |
Abrasive Material | Aluminum Oxide |
Grit | 400 |
Series | AO/X GP |
Description
Belt Ao/X Gp 1-3/8 X 26 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE HookandLoopDisc, 6", Vac, 120G, PK50 (91565)
- GATOR FINISHING SANDBELT 1""X42"" 80G PK3 (3215)
- DEDECO SUNBURST 5/8" TC DISC ASSORTMENT (A/O) 86/KIT (1220)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 60 (08834137370)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 120, 3/8" W, 13" L, Aluminum Oxide, 120 Grit, AO/X GP (70062)
- ARC ABRASIVES Belt Ao/X Gp 6 X 36 40, 6" W, 36" L, Aluminum Oxide, 40 Grit, AO/X GP (709883603)
- ARC ABRASIVES Belt Za/X 3 X 79 60, 3" W, 79" L, 60 Grit (7159405-3)
- ARC ABRASIVES Belt Ao/X Gp 9 X 48 120, 9" W, 48" L, Aluminum Oxide, 120 Grit, AO/X GP (71170Z2)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/8 X 21 40, 1-1/8" W, 21" L, 40 Grit (702081203PM)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 220, 2" W, 42" L, Aluminum Oxide, 220 Grit, AO/X GP (70304211)
- DIABLO Sanding Belt, 3" W, 21" L, 50 Grit (DCB321050S05G)
- Arc Abrasives Sanding Belts