Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 1-1/8 X 24 120, 1-1/8" W, 24" L, Aluminum Oxide, 120 Grit, AO/X GP
Mfr # 702124508
Zoro # G3640878
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/8"
- Length 24"
- Abrasive Material Aluminum Oxide
- Grit 120
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 702124508
- Zoro # G3640878
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 1-1/8" |
Length | 24" |
Details
Item | Belt Ao/X Gp 1-1/8 X 24 120 |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Series | AO/X GP |
Description
Belt Ao/X Gp 1-1/8 X 24 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 40 Grit (71-10914HEW)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 50G (73163)
- UNITED ABRASIVES/SAIT SAIT 24500 EZ-Chop Attacker® Fast Cutting Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24500)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66623399151)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (630080181)
- ARC ABRASIVES Belt Za/X 3/4 X 20-1/2 60, 3/4" W, 20-1/2" L, 60 Grit (71424-3)
- ARC ABRASIVES Sanding Belt, 3/8" W, 13" L, Medium (630040132-1)
- ARC ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine (6403501553)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 80, 1-1/2" W, 30" L, 80 Grit (702430006PM)
- ARC ABRASIVES Belt Za/X 3 X 79 60, 3" W, 79" L, 60 Grit (7159405-3)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018850)
- Arc Abrasives Sanding Belts