Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 1-1/2 X 30 220, 1-1/2" W, 30" L, Aluminum Oxide, 220 Grit, AO/X GP
Mfr # 702430011
Zoro # G3641998
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Length 30"
- Abrasive Material Aluminum Oxide
- Grit 220
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 702430011
- Zoro # G3641998
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 1-1/2" |
Length | 30" |
Details
Item | Belt Ao/X Gp 1-1/2 X 30 220 |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Series | AO/X GP |
Description
Belt Ao/X Gp 1-1/2 X 30 220
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS RaDial End Wire Brush, Nylon, Wire, 9" (06131)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN080)
- DEDECO SUNBURST 6'' X 1/2'' TC RED 220 GRIT (A/O) 1/UNIT (1880)
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 60", PK10, Coated, 6" W, 60" L, 60 Grit, Medium, Zirconia, ZK713X (114318)
- ARC ABRASIVES Belt Predator 2 X 36 80, 2" W, 36" L, 80 Grit, Predator (71-020036006)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 120, 6" W, 89" L, Aluminum Oxide, 120 Grit, AO/X GP (710358908)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 42 60, 2" W, 42" L, 60 Grit (70304Z933PM)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 42 120, 2" W, 42" L, 120 Grit (70304Z935PM)
- ARC ABRASIVES Belt Predator 3 X 78 36, 3" W, 78" L, 36 Grit, Predator (71-030078002)
- ARC ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB, Brown (64010421)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 100, 3/8" W, 13" L, Aluminum Oxide, 100 Grit, AO/X GP (70061)
- Arc Abrasives Sanding Belts