Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 1-1/2 X 30 180, 1-1/2" W, 30" L, Aluminum Oxide, 180 Grit, AO/X GP
Mfr # 702430010
Zoro # G3641970
product price: $2.59
/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Length 30"
- Abrasive Material Aluminum Oxide
- Grit 180
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 702430010
- Zoro # G3641970
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 1-1/2" |
Length | 30" |
Details
Item | Belt Ao/X Gp 1-1/2 X 30 180 |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Series | AO/X GP |
Description
Belt Ao/X Gp 1-1/2 X 30 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 100Grit (30575)
- WALTER SURFACE TECHNOLOGIES Allsteel 1-3/8 in. Mtd Wheel Brush (09C110)
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 1/4" dia. (06162)
- CLESCO PM-832-8 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-832-8)
- ARC ABRASIVES Belt Za/X 1-1/2 X 30 120, 1-1/2" W, 30" L, 120 Grit (71463008-3)
- ARC ABRASIVES Belt Ao/X Gp 3 X 72 40, 3" W, 72" L, Aluminum Oxide, 40 Grit, AO/X GP (70559)
- ARC ABRASIVES Belt Ao/X Gp 6 X 36 40, 6" W, 36" L, Aluminum Oxide, 40 Grit, AO/X GP (709883603)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, Z-Web, Maroon (630080182)
- ARC ABRASIVES Belt Ao/X Gp 3 X 79 120, 3" W, 79" L, Aluminum Oxide, 120 Grit, AO/X GP (7057108)
- ARC ABRASIVES Sanding Belt, 3/8" W, 13" L, Medium (630040132-1)
- SCOTCH-BRITE Sanding Belt, 2 in W, 72 in L, Coated/Non-Woven Blend, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120576)
- Arc Abrasives Sanding Belts