Shop All Coated Sanding Belts
Arc Abrasives
Airfile Belt, Coated, 1/2 in W, 24 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow
Mfr # 71-005024003
Zoro # G2826498
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-005024003
- Zoro # G2826498
- Country of Origin Multiple
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 24 in |
Belt Width x Length | 1/2 in W x 24 in L |
Overall Length | 24 in |
Belt Dimensions | 1/2x24 |
Overall Width | 1/2 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series Predator, Grade Coarse, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Fiber Disc, 4-1/2", 36G, PK4 (DCF045036S04G)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 180SC Grit (34191)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 50 G, AlO, PK25 (66261101862)
- 3M Flap Disc, Medium, 80 Grit, Type 29 (7000119474)
- ARC ABRASIVES Belt Sc Poly 4 X 24 40, Coated, 4" W, 24" L, 40 Grit, Silicon Carbide, Black (72710)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-007018006)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow (71-007018003)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-007018005K)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-020072002)
- ARC ABRASIVES Belt Predator 4 X 36 50, Coated, 4" W, 36" L, 50 Grit, Ceramic, Predator, Yellow (71-040036004)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 60 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (78072727925)
- Arc Abrasives Coated Sanding Belts