Shop All Back Up Pads
Arc Abrasives
Adhesive/PSA Dsc BU Pad, 3D
Mfr # 1RWH3
Zoro # G3004145
original price:
$13.47
12% off
new price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Face Mounting Type Adhesive/PSA
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 12,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 1RWH3
- Zoro # G3004145
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Back Mounting Size | 1/4 in |
Diameter | 3" |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Connector Size & Type | Straight Shaft - 1/4 in |
Connector Size | 1/4 in |
Pad Diameter x Thickness | 3 in Dia |
Overall Diameter | 3 in |
Overall Width | 3 in |
Description
PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 3 in, Overall Diameter 3 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z40 T-27 (MAX454ZJEH)
- COBRA CARBIDE Carbide Burr, Single Cut Shape A Regular Length, SA-5, 1/2 (10119)
- ALC Ceramic Nozzle Alc, 80 cfm, 80 psi, 1/4" (40071)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 6" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20078)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, (11-50253)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, (11-50253FM)
- ARC ABRASIVES Qk Change Dsc BU Pad, 3D, TR (11-50260)
- ARC ABRASIVES Circle Cool Threaded Med, 7In (50410)
- ARC ABRASIVES Hook-and-Loop Dsc Backup Pad, 7D (11-53907)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 3D (11-53903)
- WALTER SURFACE TECHNOLOGIES Quick-Step, Mg Back Padia, 7" dia, 5/8"-11" (07Q174)
- Arc Abrasives Back Up Pads