Shop All Back Up Pads
Arc Abrasives
Adhesive/PSA Dsc BU Pad, 2D
Mfr # 1RWH2
Zoro # G2919497
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Face Mounting Type Adhesive/PSA
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 22,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 1RWH2
- Zoro # G2919497
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Back Mounting Size | 1/4 in |
Diameter | 2" |
Overall Diameter | 2 in |
Pad Diameter x Thickness | 2 in Dia |
Overall Width | 2 in |
Connector Size | 1/4 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Connector Size & Type | Straight Shaft - 1/4 in |
Description
PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 22,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 2 in, Overall Diameter 2 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 3in.dia. (7100053419)
- ZORO SELECT Disc Backup Pad, 2" dia., 30, 000 Max. RPM, Density: Hard (08834164643)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252832390)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957346095)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 3D, TS, (11-50254)
- ARC ABRASIVES Quck Change Disc Backup Pad, 3D, TR (11-50260FM)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TR (11-50258)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 6D (11-53906SH)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TS, (11-50252)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 3D (1RWH3)
- MERIT Qk Chang Dsc Backup Pad, 3D, TP, SnapOnOff (08834160015)
- Arc Abrasives Back Up Pads