Shop All Back Up Pads
Arc Abrasives
Adhesive/PSA Disc BU Pad, 1D
Mfr # 1RWG9
Zoro # G3293281
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1 in
- Face Mounting Type Adhesive/PSA
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/8 in
- Max. RPM 22,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 1RWG9
- Zoro # G3293281
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 1 in |
Back Mounting Size | 1/8 in |
Diameter | 1" |
Connector Size | 1/8 in |
Pad Diameter x Thickness | 1 in Dia |
Tool Connection Size & Type | 1/8 in Straight-Shank |
Connector Size & Type | Straight Shaft - 1/8 in |
Overall Width | 1 in |
Overall Diameter | 1 in |
Description
PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 22,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 1 in, Overall Diameter 1 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, 11x9 In, 1200 G, SC, PK250 (02033)
- AMERICAN HAWK INDUSTRIAL Media Blast Abrasive Steel Shot S-230 Grit, 50 Lb. Bag (4002)
- SUPERIOR STEEL 4" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1865)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P (78072728560)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, (11-50253FM)
- ARC ABRASIVES Quck Chang Dsc BU Pad, 4D, TS, (11-50261)
- ARC ABRASIVES Disc Backup Pad, 5 In, 5/8-11 (11-50404-1)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 3D, TS, (11-50254)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 3D (1RWH3)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 4D (11-53904SH)
- 3M Disc Pad, 4 in. (83489)
- Arc Abrasives Back Up Pads