Shop All Abrasive Rolls
Arc Abrasives
Abrasive Roll, Cloth Emery, 2"x50 Yd, 240GR
Mfr # 73171
Zoro # G0744996
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Grit 240
- Length 150 ft
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 73171
- Zoro # G0744996
- UPC # N
- Country of Origin Multiple
- Category Abrasive Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Details
Grit | 240 |
Grade | Very Fine |
Item | Abrasive Roll |
Description
Abrasive Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA Diamond Grinding Wheel, 2" 3-In1 (IPA8120)
- CENTURY DRILL & TOOL Masonry Saw Blade, 12x1/8 in., Type 1A (08512)
- FLEX-HONE TOOL BC1212 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC1212)
- PFERD 2" x 3" Type 18 Plug, 5/8-11 Thd. - A 16 PSF (61893)
- ARC ABRASIVES Ft Za/X 3/8 X 2 X 1/8 50 (234604ZA)
- ARC ABRASIVES Cr 1 X 1-1/2 X 3/16 80 (21788)
- ARC ABRASIVES Cr Za 1/2 X 2 X 1/8 50 (21354ZA)
- ARC ABRASIVES Sanding Disc Roll, 5 In. Dia., 180 G (11-34954)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 220G (73140)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 60 (21535ZA)
- CONTINENTAL ABRASIVES 2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A180)
- Arc Abrasives Abrasive Rolls