Shop All Abrasive Rolls
Arc Abrasives
Abrasive Roll, 4-1/2" W x 150 ft. L, 60G
Mfr # 75185
Zoro # G0745057
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 1/2 in
- Grit 60
- Length 150 ft
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 75185
- Zoro # G0745057
- Country of Origin Peru
- Category Abrasive Rolls
Dimensions
Width | 4 1/2 in |
Length | 150 ft |
Details
Grit | 60 |
Grade | Medium |
Item | Abrasive Roll |
Description
Abrasive Roll, Grade Medium, Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Steel Sandblast Nozzle 5/16" (105)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Aluminum Oxide Abrasive, 80 Grit Medium 50 Lb Bag (447-4)
- 3M Pro-Pad Sndg Sponge, PRPD-150, 2.88", PK54 (PRPD-150)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727579)
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 180G (73154)
- ARC ABRASIVES Cr Za 1/2 X 2 X 1/8 50 (21354ZA)
- ARC ABRASIVES Cr 1/2 X 1-1/2 X 1/8 60 (21343)
- ARC ABRASIVES Abrasive Roll, 2", 150 ft., 150G (73168)
- ARC ABRASIVES Cr 3/8 X 1-1/2 X 1/8 80 (21284)
- ARC ABRASIVES Ft Za/X 3/4 X 1-1/2 X 3/16 120 (23408ZA)
- VSM Abrasive Roll, AO, 220 Grit, 1.5"x50 yd., Br (332662)
- Arc Abrasives Abrasive Rolls