Shop All Abrasive Rolls
Arc Abrasives
Abrasive Roll, 2" W x 150 ft. L, 60G
Mfr # 73164
Zoro # G0744935
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Grit 60
- Length 150 ft
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 73164
- Zoro # G0744935
- Country of Origin Peru
- Category Abrasive Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Details
Grit | 60 |
Grade | Medium |
Item | Abrasive Roll |
Description
Abrasive Roll, Grade Medium, Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Wire Wheel 1 3/4 Cup BrushFine (76213)
- MERIT Disc Backup Pad (08834184079)
- FLEX-HONE TOOL CHB14M18 FLEX-HONE, 0.551" (14mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC) (CHB14M18)
- BRUSH RESEARCH MANUFACTURING BNF1208 Circular End Brush. 1.250" Dia., .008CS, .625" Trim Length, .250" Shank Diameter (BNF1208)
- ARC ABRASIVES Cr Za 1/2 X 2 X 1/8 50 (21354ZA)
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 180G (73154)
- ARC ABRASIVES Finishing Disc, 6 in., Medium, AO, Maroon (53136-1)
- ARC ABRASIVES Abrasive Roll, 1" x 150 ft. L, 240G (73141)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 60 (21535ZA)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 220G (73140)
- SCOTCH-BRITE Cut and Polish Roll (7100062986)
- Arc Abrasives Abrasive Rolls