Shop All Abrasive Rolls
Arc Abrasives
Abrasive Roll, 2" W x 150 ft. L, 50G
Mfr # 73163
Zoro # G0639969
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Grit 50
- Length 150 ft
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 73163
- Zoro # G0639969
- Country of Origin Peru
- Category Abrasive Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Details
Grit | 50 |
Grade | Coarse |
Item | Abrasive Roll |
Description
Abrasive Roll, Grade Coarse, Grit 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel 8" x 1" x 3" Silicon Carbide 9S FIN (7000000738)
- AVANTI PRO AvantiPro 17" Screen 100 Grit (PCE170100E01G)
- ALC Soda Blast Conversion Kit (40416)
- CLESCO SS-008096-120A Spiral Coated Abrasive Sanding Sleeve (SS-008096-120A)
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 80G (73150)
- ARC ABRASIVES Ft Za/X 3/8 X 2 X 1/8 50 (234604ZA)
- ARC ABRASIVES Ft Za/X 3/4 X 1-1/2 X 3/16 36 (23402ZA)
- ARC ABRASIVES Ft Za/X 3/4 X 1-1/2 X 3/16 120 (23408ZA)
- ARC ABRASIVES Cr Za 1 X 2 X 1/4 50 (21918ZA)
- ARC ABRASIVES Sanding Disc Roll, 5 In. Dia., 180 G (11-34954)
- JET Ready-to-Wrap, 18", 150 Grit (60-18150)
- Arc Abrasives Abrasive Rolls