Shop All Abrasive Rolls
Arc Abrasives
Abrasive Roll, 2" W x 150 ft. L, 320G
Mfr # 73173
Zoro # G0745005
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Grit 320
- Length 150 ft
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 73173
- Zoro # G0745005
- Country of Origin Peru
- Category Abrasive Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Details
Grit | 320 |
Grade | Very Fine |
Item | Abrasive Roll |
Description
Abrasive Roll, Grade Very Fine, Grit 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc 4 1/2" Flapper Plus 40 5/8"-11 T27 Fiberglass (629471000)
- S&G TOOL AID ARBOR F/CUT-OFF WHEELS (SG94950)
- DIABLO Metal Cut Off Disc-Thin Kerf, 3", PK5 (DBD030045105F)
- VSM Abrasive Blt, 100 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Ceramic, XK870X (283702)
- ARC ABRASIVES Cr 1/2 X 1 X 1/8 180 (21336)
- ARC ABRASIVES 5" x 7/8" PREDATOR Surface Conditioning Disc, X CRS (62016CM-2)
- ARC ABRASIVES Ft Za/X 3/4 X 1-1/2 X 3/16 120 (23408ZA)
- ARC ABRASIVES Abrasive Roll, 2", 150 ft., 150G (73168)
- ARC ABRASIVES Cr 3/8 X 1-1/2 X 1/8 80 (21284)
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 180G (73154)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 50 (A020891)
- Arc Abrasives Abrasive Rolls