Shop All Abrasive Rolls
Arc Abrasives
Abrasive Roll, 2", 150 ft., 150G
Mfr # 73168
Zoro # G0639978
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Grit 150
- Length 150 ft
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 73168
- Zoro # G0639978
- Country of Origin Peru
- Category Abrasive Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Details
Grit | 150 |
Grade | Fine |
Item | Abrasive Roll |
Description
Abrasive Roll, Grade Fine, Grit 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, AlO, 2in, VF, TS (7010292394)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721230)
- PFERD 2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 40 Grit (41248)
- SCOTCH-BRITE Scuffing Disc, 6" x NH (61500118130)
- ARC ABRASIVES Ft Za/X 3/8 X 2 X 1/8 50 (234604ZA)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 220G (73170)
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 120G (73152)
- ARC ABRASIVES Cr Za 1 X 2 X 1/4 50 (21918ZA)
- ARC ABRASIVES Cr 1/2 X 1-1/2 X 1/8 60 (21343)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 220G (73140)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P60 Grit (05539510947)
- Arc Abrasives Abrasive Rolls