Shop All Abrasive Rolls
Arc Abrasives
Abrasive Roll, 1" x 150 ft. L, 240G
Mfr # 73141
Zoro # G0744899
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Grit 240
- Length 150 ft
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 73141
- Zoro # G0744899
- Country of Origin Peru
- Category Abrasive Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Details
Grit | 240 |
Grade | Very Fine |
Item | Abrasive Roll |
Description
Abrasive Roll, Grade Very Fine, Grit 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flap Disc, Type 29, 5" dia., 60 Grit (78072775469)
- WEILER 4" Single Row Knot Cup Brush.014" Stainless , 5/8"-11 UNC Nut (12406)
- FULL CIRCLE SANDING DISC 180GRIT 5PK (SD180-5)
- NORTON ABRASIVES Adhesive/PSA Dsc BU Pad, 6 Hole, 6D (63642506142)
- ARC ABRASIVES Cr 1/2 X 1-1/2 X 1/8 120 (21346)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 220G (73170)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 50G (73163)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 320G (73173)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 120 (21538ZA)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 60G (73164)
- CLESCO SS-024048-120A Spiral Coated Abrasive Sanding Sleeve (SS-024048-120A)
- Arc Abrasives Abrasive Rolls