Shop All Abrasive Rolls
Arc Abrasives
Abrasive Roll, 1-1/2" W x 150 ft. L, 80G
Mfr # 73150
Zoro # G0639880
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Grit 80
- Length 150 ft
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 73150
- Zoro # G0639880
- Country of Origin Peru
- Category Abrasive Rolls
Dimensions
Width | 1 1/2 in |
Length | 150 ft |
Details
Grit | 80 |
Grade | Medium |
Item | Abrasive Roll |
Description
Abrasive Roll, Grade Medium, Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A060)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/32"x3/8" A-60 (11L203)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 40 Grit (30475)
- VSM Abrasive Belt, 36 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 36 Grit, Very Coarse, KK711X, Brown (124621)
- ARC ABRASIVES Cr Za 1/2 X 2 X 1/8 50 (21354ZA)
- ARC ABRASIVES Sanding Disc Roll, 5 In. Dia., 180 G (11-34954)
- ARC ABRASIVES Ft Za/X 3/8 X 2 X 1/8 50 (234604ZA)
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 240G (73156)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 60 (21535ZA)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 220G (73140)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P180, 1/RL (23-584-180)
- Arc Abrasives Abrasive Rolls