Shop All Abrasive Rolls
Arc Abrasives
Abrasive Roll, 1-1/2" W x 150 ft. L, 120G
Mfr # 73152
Zoro # G0639908
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Grit 120
- Length 150 ft
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 73152
- Zoro # G0639908
- Country of Origin Peru
- Category Abrasive Rolls
Dimensions
Width | 1 1/2 in |
Length | 150 ft |
Details
Grit | 120 |
Grade | Fine |
Item | Abrasive Roll |
Description
Abrasive Roll, Grade Fine, Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, Crimped Wire, 4" Dia. (93111)
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 12 pc (310-130003)
- DIABLO Sanding Disc, Hook and Loop, 5", 150G, PK50 (DCD050150H50G)
- OSBORN Flexible Hone, 7/8", 0007726400 (0007726400)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 60 (21535ZA)
- ARC ABRASIVES Psa Gold Disc Rl-100 6In 400 (34982)
- ARC ABRASIVES Cr 1 X 1-1/2 X 3/16 80 (21788)
- ARC ABRASIVES Cr Za 1 X 2 X 1/4 50 (21918ZA)
- ARC ABRASIVES Ft Za/X 3/4 X 1-1/2 X 3/16 60 (23405ZA)
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 180G (73154)
- CLESCO SS-016024-036A Spiral Coated Abrasive Sanding Sleeve (SS-016024-036A)
- Arc Abrasives Abrasive Rolls