Shop All Flap Discs
Arc Abrasives
7" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 40 Grit
Mfr # 10864FF
Zoro # G3705226
product price: $9.79
/ea
Sold in multiples of 150 for $1,468.50
$1,468.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type T27 - Flat Face
- Grit 40
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 10864FF
- Zoro # G3705226
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | T27 - Flat Face |
Grit | 40 |
Series | SZA |
Operating Speed (RPM) | 8600 RPM |
Item | Flp-D Za Fg/Ff 7 X 7/8 40 |
Description
Flp-D Za Fg/Ff 7 X 7/8 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON II FIBER ROLOC DISC BX/15 (3M33391)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-5/8 x 3/8in, 60G (61463624404)
- VSM Abrasive Belt, 220 Grit, SC, 1 x 21", PK10, Coated, 1" W, 21" L, 220 Grit, Very Fine, Silicon Carbide (135527)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 400G (66260308160)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10826FF)
- ARC ABRASIVES 4-1/2" x 7/8" AP PREDATOR Fiberglass Flap Disc, 80 Grit (71-10826FXL)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 80 Grit (10826FF)
- ARC ABRASIVES 5" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10837AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 50 Grit (71-10918HE)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 40 Grit (10824AF)
- UNITED ABRASIVES/SAIT SAIT 77760 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Ceramic Grain, Coarse/40 Grit (77760)
- Arc Abrasives Flap Discs