Shop All Flap Discs
Arc Abrasives
7" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 80 Grit
Mfr # 71-10866FF
Zoro # G3119929
original price:
$15.06
9% off
Sold in multiples of 10 for $135.90
$135.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type T27 - Flat Face
- Grade 80
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 71-10866FF
- Zoro # G3119929
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Disc Type | T27 - Flat Face |
Grade | 80 |
Grit | 80 |
Series | Predator FF |
Item | Flap Disc |
Operating Speed (RPM) | 8600 RPM |
Backing Material | Polyester |
Backing Weight | Y |
Abrasive Type | Coated |
Color | Yellow |
Flap Disc Type | Type 27 |
Density Rating | Standard |
Coating Coverage | Closed |
Resistance Properties | Heat |
Maximum Operating Speed | 8,600 RPM |
Backing Plate Material | Fiberglass |
Connector Type | Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade 80, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series Predator FF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 8,600 RPM, Color Yellow, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 50 Grit (66261136352)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41840)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8, 1/4 Shank (310-002201)
- NORTON ABRASIVES Grinding Wheel, 5in.Dia, AO, 100/120G, Brown (07660788205)
- ARC ABRASIVES 4-1/2" x 7/8" AP PREDATOR Fiberglass Flap Disc, 80 Grit (71-10826FXL)
- ARC ABRASIVES 4" x 5/8" T29 - Angle Face SZA Fiberglass Flap Disc, 60 Grit (10805AF)
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10845AF)
- ARC ABRASIVES Flap Disc, Coated, Ceramic (75-10823FF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10827AF)
- ARC ABRASIVES 5" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10843FF)
- WOKIN 4.5 Inch Zirconia Oxide Flap Disc 1200# (775812)
- Arc Abrasives Flap Discs