Shop All Flap Discs
Arc Abrasives
7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 80 Grit
Mfr # 71-10856AF
Zoro # G9686677
original price:
$14.77
7% off
Sold in multiples of 10 for $135.90
$135.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type T29 - Angle Face
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 71-10856AF
- Zoro # G9686677
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Arbor Hole Size | 5/8"-11 |
Diameter x Arbor Hole | 7 in x 5/8"-11 |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series Predator AF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 8,600 RPM, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, AlO, PK50 (66261126336)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ46-I8-V32A (34465)
- BRUT MANUFACTURING $BLASTER ABRASIVE 85-100LB PR (BR101H)
- 3M Stikit Sheet Pad 20432, 3inx4inx1/2 in, (20432)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 60 Grit (71-10855AF)
- ARC ABRASIVES 5" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10837AF)
- ARC ABRASIVES 4" x 5/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 120 Grit (71-10807AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 80 Grit (71-10916HE)
- ARC ABRASIVES FlapDisc, 100Grit, 5in.di, PredatorHardEdge (71-108460AF)
- ARC ABRASIVES Flap Disc, Size: 4-1/2in.x7/8in., Style: Type 29, Grit: 36, 10PK (71-10823AF)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 40 7/8 T27 Fiberglass (629490000)
- Arc Abrasives Flap Discs