Shop All Flap Discs
Arc Abrasives
7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 60 Grit
Mfr # 71-10855AF
Zoro # G9686686
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type T29 - Angle Face
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-10855AF
- Zoro # G9686686
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Disc Diameter | 7 in |
Mounting Hole Size | 5/8"-11 |
Overall Diameter | 7 in |
Diameter x Arbor Hole | 7 in x 5/8"-11 |
Connector Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Arbor Hole Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series Predator AF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Maximum Operating Speed 8,600 RPM, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cylind. (End Cut), ALU Cut - 5/8" x 1" x 1/4" Shank - SB-6 (24295)
- ZORO SELECT 120 Grit Blast Media, Aluminum Oxide (AOB120-50)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, SC, 80G, Green (66252837193)
- MERIT Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Merit Surface Prep (08834194059)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10856AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 40 Grit (71-10914HEW)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10823FF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 50 Grit (71-10918HEW)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 40 Grit (71-10914HE)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 50 Grit (71-10918AP)
- CONTINENTAL ABRASIVES 7" x 7/8" 80 Grit T27 Zirconia High Density Flap Disc (F-7070807H)
- Arc Abrasives Flap Discs