Shop All Flap Discs
Arc Abrasives
7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 120 Grit
Mfr # 71-10857AF
Zoro # G9686661
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type T29 - Angle Face
- Grade Fine
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 71-10857AF
- Zoro # G9686661
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Disc Diameter | 7 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Fine, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series Predator AF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 120, Maximum Operating Speed 8,600 RPM, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 84H375 84 Series Tube Brush-For Thru Holes. .375" Dia., Natural, 2" Brush Part, 8" OAL, Ring Handle (84H375)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P455)
- WEILER Wire Wheel Wire Brush, Threaded Arbor, 3" (96135)
- PFERD 9" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63611)
- ARC ABRASIVES 7" x 7/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10863AF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 40 Grit (10824AF)
- ARC ABRASIVES Sanding Disc, 4-1/2 In, 40 G, 5/8-11, PK10 (71-10814AFK)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 120 Grit (10827AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 50 Grit (71-10918HEW)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 60 Grit (71-10855AF)
- ARC ABRASIVES 4" x 5/8" T29 - Angle Face SZA Fiberglass Flap Disc, 60 Grit (10805AF)
- Arc Abrasives Flap Discs