Shop All Flap Discs
Arc Abrasives
7" x 5/8"-11 T27 - Flat Face PREDATOR Fiberglass Flap Disc, 60 Grit
Mfr # 71-10855FF
Zoro # G3119770
product price: $16.95
/ea
Sold in multiples of 10 for $169.50
$169.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type T27 - Flat Face
- Grade 60
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-10855FF
- Zoro # G3119770
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Abrasive Material | Ceramic |
Disc Type | T27 - Flat Face |
Grade | 60 |
Grit | 60 |
Series | Predator FF |
Operating Speed (RPM) | 8600 RPM |
Item | Flap Disc |
Backing Material | Polyester |
Backing Weight | Y |
Abrasive Type | Coated |
Color | Yellow |
Coating Coverage | Closed |
Connector Type | Threaded Hole |
Flap Disc Type | Type 27 |
Backing Plate Material | Fiberglass |
Resistance Properties | Heat |
Maximum Operating Speed | 8,600 RPM |
Density Rating | Standard |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade 60, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series Predator FF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Maximum Operating Speed 8,600 RPM, Color Yellow, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 9" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22065)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00199)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P220 (1351-220B)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 180 Grit Very Fine 50 (DCD050180P50G)
- ARC ABRASIVES Sanding Disc, 4-1/2 In, 40 G, 5/8-11, PK10 (71-10814AFK)
- ARC ABRASIVES Flap Disc, Coated, Ceramic (75-10823FF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10814AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 36 Grit (71-10913HE)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 80 Grit (71-10816AF)
- ARC ABRASIVES 5" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10843FF)
- WEILER 4-1/2" Flap Disc Conical (TY29) Phenolic Backing 40z 7/8" Arbor Hole (51119V)
- Arc Abrasives Flap Discs