Shop All Flap Discs
Arc Abrasives
7" x 5/8"-11 T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit
Mfr # 71-10853FF
Zoro # G3119737
product price: $15.15
/ea
Sold in multiples of 10 for $151.50
$151.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type T27 - Flat Face
- Grade 36
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-10853FF
- Zoro # G3119737
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Abrasive Material | Ceramic |
Disc Type | T27 - Flat Face |
Grade | 36 |
Grit | 36 |
Series | Predator FF |
Item | Flap Disc |
Operating Speed (RPM) | 8600 RPM |
Backing Material | Polyester |
Backing Weight | Y |
Abrasive Type | Coated |
Color | Yellow |
Maximum Operating Speed | 8,600 RPM |
Density Rating | Standard |
Flap Disc Type | Type 27 |
Coating Coverage | Closed |
Resistance Properties | Heat |
Connector Type | Threaded Hole |
Backing Plate Material | Fiberglass |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade 36, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series Predator FF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 36, Maximum Operating Speed 8,600 RPM, Color Yellow, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES BLAST GUN BODY CMPLT (AC40153)
- WEILER 2" x 1" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30723)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 60G (08834131602)
- NORTON ABRASIVES CutOff Whl, Toolroom, 2-1/2"x.035"x1/8" (66243528476)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 60 Grit (71-10915HE)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 60 Grit (71-10825FF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10817AF)
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10845AF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 50 Grit (71-10828AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 50 Grit (71-10918AP)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 80G (42325)
- Arc Abrasives Flap Discs