Shop All Adhesive Discs
Arc Abrasives
6" PREDATOR Cloth PSA Disc, 80 Grit
Mfr # 71-30454
Zoro # G2825755
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-30454
- Zoro # G2825755
- Country of Origin Multiple
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Overall Diameter 6 in, Product Type PSA Disc, Series Predator, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, MED (7000000735)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, SC, 60G, PK5 (66253044013)
- 3M Qk Change Disc, AlO, 1-1/2in, 36G, TR, PK50 (7000045091)
- FLEX-HONE TOOL GB41832 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB41832)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 50 Grit (30500)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 180 Grit (30458T)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 50 Grit (30560ZA)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 220 (34978)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 60 Grit (30561ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 60 Grit (30537)
- 3M Finishing Film Abrasive Disc, 5", P800Grit (1054)
- Arc Abrasives Adhesive Discs