Shop All Adhesive Discs
Arc Abrasives
6" Aluminum Oxide Cloth PSA Disc, 60 Grit
Mfr # 30453T
Zoro # G1871983
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 60
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30453T
- Zoro # G1871983
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 60, Overall Diameter 6 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Dia Nylon Wheel Brush, .014" Crimped Black Nylon Fill, 1/2" (17233)
- 3M 3M 36217 Stikit Blue Sandpaper Sheetroll - 80 Grade, 2 3/4"x20yd (7100098207)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 6D (63642506145)
- 3M Roloc Disc TSM 777F, 2 in 80 YF-weight, 50/inner 200/pk (7000118300)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 100Grit (30551)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 1in, 80 Grit (30382)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 50 Grit (30512)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 60 Grit (30477T)
- ARC ABRASIVES 5" PREDATOR Cloth PSA Disc, 50 Grit (71-30440)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 180 Grit (30422T)
- NORTON ABRASIVES Sanding Disc, 20in. dia., Coarse, 40Grit (66261136709)
- Arc Abrasives Adhesive Discs