Shop All Lock Nuts
Arc Abrasives
5/8"-11 Center Nut, 4-1/2 & 5"
Mfr # 50418Z1
Zoro # G3126247
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Hex Type Flange Hex
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 50418Z1
- Zoro # G3126247
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
System of Measurement | Inch |
Description
Locking Nut, 5/8-11, 1-1/2 Flang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, M4-0.70 Thread Size, 60.83 in Flange Dia., 90.4 mm L, Aluminum, 10 PK (ATA2-470)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/4 L (WWG-CLP-279)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04104.050.0450)
- ZORO SELECT Class 8.8, M22-2.50 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 5 PK (M01200.220.0160)
- ARC ABRASIVES Locking Nut, 5/8-11, 2In Flange (50418)
- CARLON Lock Nut 1/2" Pvc (6204000)
- ZORO SELECT Serrated Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 10 PK (4CAN2)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.00, Steel, Class 8, Yellow Zinc, 50 PK (51412)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 15 PK (63784)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M51730.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51738.013.0001)
- Arc Abrasives Lock Nuts