Shop All Flap Discs
This Product is Discontinued
Arc Abrasives
5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 50 Grit (Discontinued)
Mfr # 71-10848AF
Zoro # G2732661
This Product is Discontinued
Key Features
- Abrasive Material Ceramic
- Disc Dia. 5"
- Disc Type T29 - Angle Face
- Grade Coarse
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-10848AF
- Zoro # G2732661
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Abrasive Material | Ceramic |
Disc Type | T29 - Angle Face |
Grade | Coarse |
Grit | 50 |
Series | Predator(TM) |
Operating Speed (RPM) | 12150 RPM |
Abrasive Disc Type | Type 29 |
Packaged In | BOX |
Max. RPM | 12,150 |
Backing Weight | Y |
Backing Material | Cloth |
Item | Sanding Disc |
Description
Sanding Disc, Abrasive Material Ceramic, Series Predator(TM), Backing Weight Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.