Shop All Fiber Discs
Arc Abrasives
5" x 5/8"-11 PREDATOR Resin Fiber Disc, 60 Grit
Mfr # 71-055805
Zoro # G3703135
product price: $3.69
/ea
Sold in multiples of 25 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
- Abrasive Grade Coarse
- Backing Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-055805
- Zoro # G3703135
- Country of Origin Korea, Republic of
- Category Fiber Discs
Dimensions
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Item | Fiber Disc |
Backing Material | Fiber |
Color | Gray |
Series | Predator |
Grit | 60 |
Features | Self-Lubricating Grinding Aid, Rigid Backing |
Resistance Properties | Heat |
Connector Type | Threaded Hole |
Coating Coverage | Closed |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 60, Overall Diameter 5 in, Series Predator, Coating Coverage Closed, Resistance Properties Heat, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Color Gray, Features Self-Lubricating Grinding Aid, Rigid Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (63642595003)
- PFERD 5" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 120 Grit (45765)
- 3M Disc Film, 180 Grit, Aluminum Oxide (82467)
- OSBORN Encapsulated Wheel Brush, 3", 0001165000 (0001165000)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 80G, PK25 (71-057806WK)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 50G, PK25 (71-057804WK)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 80G, PK25 (71-047806WK)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 60G, PK25 (71-047805K)
- ARC ABRASIVES 4-1/2" x 7/8" Performance Coated Zirconia Alumina Resin Fiber Disc, 36 Grit (37203W)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 50G, PK25 (71-057804K)
- SHARK INDUSTRIES 9" Resin Fiber Discs - A/O 36 Grit - 25 Pk (90360)
- Arc Abrasives Fiber Discs