Shop All Cut-Off Wheels
Arc Abrasives
5" x .04" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T
Mfr # 905047805W
Zoro # G3577887
Sold in multiples of 50 for $237.50
$237.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5 in
- Series A60T
- Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 905047805W
- Zoro # G3577887
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Diameter | 5 in |
Details
Series | A60T |
Thickness | 3/64 in |
Item | Cut-Off Wheel |
Description
Cut-Off Wheel, Series A60T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 12" Standard Twist Knot Wire Wheel, .023" Steel Fill, 2" Arbor Hole (9870)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66542)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO, 36 Grit (40705)
- PFERD Sanding Belt, 1/4" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43551)
- ARC ABRASIVES 6" x 1/16" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A46T (906167803W)
- ARC ABRASIVES Cut Off Whl 4 x .04 x 1/4 A60T Type1 (904041405)
- ARC ABRASIVES 4-1/2" x .04" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (945047805W)
- ARC ABRASIVES 3" x .04" x 1/4" T1 - Straight Performance Coated Cut-Off Wheel, A60T (903041405W)
- ARC ABRASIVES Cut Off Whl 4 x .04 x 3/8 A60T Type1 (904043805)
- ARC ABRASIVES Cut Off Whl 5 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (905167803)
- DIABLO METAL CUTOFF DISC 10"" (DBD100093L01F)
- Arc Abrasives Cut-Off Wheels