Shop All Adhesive Discs
Arc Abrasives
5" PREDATOR Cloth PSA Disc, 36 Grit
Mfr # 71-30438
Zoro # G2005529
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 36
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-30438
- Zoro # G2005529
- Country of Origin Multiple
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 36, Overall Diameter 5 in, Product Type PSA Disc, Series Predator, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Drywall ROS Hook and Lock Discs, 2, PK25 (DCD090220H25G)
- DYNABRADE Belt, 120G, 1/4"X18" (91116)
- CS UNITEC Pre-Polishing Compound, White (40013)
- 3M Cartridge Roll, Full Tapered, 3/8"x1"x1/8" (7100170656)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 120 Grit (30420T)
- ARC ABRASIVES 24" Zirconia Alumina Cloth PSA Disc, 36 Grit (30570ZA)
- ARC ABRASIVES 6" PREDATOR Cloth PSA Disc, 60 Grit (71-30453)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 120Grit (30504T)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 5in, 120G (30444ZAT)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 80 Grit (30514T)
- PFERD 5" Diameter PSA Disc - Zirconia Alumina - 60 Grit (47563)
- Arc Abrasives Adhesive Discs