Shop All Adhesive Discs
Arc Abrasives
5" PREDATOR Cloth PSA Disc, 120 Grit
Mfr # 71-30444
Zoro # G2825825
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 120
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-30444
- Zoro # G2825825
- Country of Origin Korea, Republic of
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 120, Overall Diameter 5 in, Product Type PSA Disc, Series Predator, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Mount Flap Disc, 4-1/2in, 120, Fine (96177)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Aluminum Oxide, AO/X GP, Brown (70321)
- SCOTCH-BRITE Bristle Disc, 7 In Dia, 50G, PK5 (61500152311)
- SPECIALTY DIAMOND 1-1/2 Inch x 30 Inch Aluminum Oxide Sanding Belt, 36 Grit, PK 10 (HPG36-10)
- ARC ABRASIVES 12" Zirconia Alumina PLUS Cloth PSA Disc, 60 Grit (30513-2)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 3in, 40 Grit (30415)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 120Grit (30540)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 2in, 40 Grit (30403)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 80 Grit (30586)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 36 Grit (30510)
- NORTON ABRASIVES Sanding Disc, 16in. dia., Coarse, 36Grit (66261136700)
- Arc Abrasives Adhesive Discs