Shop All Adhesive Discs
Arc Abrasives
5" Aluminum Oxide Cloth PSA Disc, 150 Grit
Mfr # 30445T
Zoro # G2813517
original price:
$1.16
19% off
new price: $0.93
/ea
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 150
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30445T
- Zoro # G2813517
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 150, Overall Diameter 5 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Quick-Step, Mg Back Padia, 7" dia, 5/8"-11" (07Q174)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Fine (07R704)
- SCOTCH-BRITE Unitized Wheel, 3x1/2x1/4, AO, FN, PK20 (61821201037)
- FLEXOVIT SANDING DISC HIGH PERFORMANCE 3 in ROLON (S0320R)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 80 Grit (30586)
- ARC ABRASIVES 12" Aluminum Oxide Cloth PSA Disc, 400 Grit (30520GR)
- ARC ABRASIVES 6" PREDATOR Cloth PSA Disc, 40 Grit (71-30451)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 5in, 120G (30444ZAT)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 100Grit (30539)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 60 Grit (30561)
- VSM PSA Disc Roll, AO, 400 Grit, 6", Yl, PK100 (56326)
- Arc Abrasives Adhesive Discs