Shop All Adhesive Discs
Arc Abrasives
5" Aluminum Oxide Cloth PSA Disc, 100 Grit
Mfr # 30443T
Zoro # G1955712
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 100
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30443T
- Zoro # G1955712
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 100, Overall Diameter 5 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Sander Adapter (50106)
- CGW ABRASIVES Grinding Whl, 10x2x1-1/4, T1, A30/36-O-V (35073)
- MARCO 5 Ft. Pneumatic Twinline Hose - 3/16" Fittings (10TL5)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 In Shank, 60G (11208)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 60 Grit (30441T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 60 Grit (30501T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 36 Grit (30486)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 50 Grit (30560ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 60 Grit (30477T)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 80 Grit (30418T)
- PFERD 5" Diameter PSA Disc - Zirconia Alumina - 60 Grit (47563)
- Arc Abrasives Adhesive Discs