Shop All Cut-Off Wheels
Arc Abrasives
4" x 1/16" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A46T
Mfr # 904163803W
Zoro # G3577826
product price: $3.29
/ea
Sold in multiples of 50 for $164.50
$164.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 904163803W
- Zoro # G3577826
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 3/8" |
Diameter | 4 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A46T |
Thickness | 1/16 in |
Item | Cut-Off Wheel |
Description
Cut-Off Wheel, Series A46T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER ROUGHNECK MAX 4" Stringer Bead Wire Wheel, .020" Fill, 5/8"-11 UNC Nut (13138)
- WEILER CrossFlex Standard Duty Bore Brush 12mm Dia 180SC with Collet (34344)
- WEILER Tiger Mounted Flap Wheel - Diameter 3 (52029)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 5/8-11", 60 Grit (730015)
- ARC ABRASIVES Cut Off Whl 4.5 x 1/16 x 7/8 A46T, Type1 (945167803)
- ARC ABRASIVES 3" x .04" x 1/4" T1 - Straight Performance Coated Cut-Off Wheel, A60T (903041405W)
- ARC ABRASIVES Cut Off Whl 4 x .04 x 1/4 A60T Type1 (904041405)
- ARC ABRASIVES Cut Off Whl, 4.5 x 7/8 (945047805)
- ARC ABRASIVES 4-1/2" x .04" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (945047805W)
- ARC ABRASIVES 4" x .04" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (904043805W)
- DEWALT Abrasive Cut-Off Wheel, Type 1 (DWA8951F / DWE402)
- Arc Abrasives Cut-Off Wheels