Shop All Cut-Off Wheels
Arc Abrasives
4" x .04" x 1/4" T1 - Straight Performance Coated Cut-Off Wheel, A60T
Mfr # 904041405W
Zoro # G3577765
product price: $3.79
/ea
Sold in multiples of 50 for $189.50
$189.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4"
- Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 904041405W
- Zoro # G3577765
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 1/4" |
Diameter | 4 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60T |
Thickness | 3/64 in |
Item | Cut-Off Wheel |
Description
Cut-Off Wheel, Series A60T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5" x 7/8" 36g type 29 HP flap disc (DW8315)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D726)
- CLESCO CR-16-8 Standard Tapered Type Mandrel for Cartridge Roll (CR-16-8)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252939024)
- ARC ABRASIVES Cut Off Whl 6 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (906167803)
- ARC ABRASIVES 3" x .04" x 1/4" T1 - Straight Performance Coated Cut-Off Wheel, A60T (903041405W)
- ARC ABRASIVES 4-1/2" x 1/16" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A46T (945167803W)
- ARC ABRASIVES Cut Off Whl 4 x .04 x 3/8 A60T Type1 (904043805)
- ARC ABRASIVES Cut Off Whl 5 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (905167803)
- ARC ABRASIVES 3" x .04" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (903043805W)
- FLEXOVIT Fast Cut Cut-Off Wheel, 4-1/2 in Dia x 1/8 in THK, 7/8 in Center Hole, 30 Grit, Aluminum Oxide Abras (A0735)
- Arc Abrasives Cut-Off Wheels