Shop All Flap Discs
Arc Abrasives
4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 80 Grit
Mfr # 10826FF
Zoro # G3704815
Sold in multiples of 10 for $44.90
$44.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type T27 - Flat Face
- Grit 80
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 10826FF
- Zoro # G3704815
- Country of Origin Multiple
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | T27 - Flat Face |
Grit | 80 |
Series | SZA |
Item | Flp-D Za Fg/Ff 4.5 X 7/8 80 |
Operating Speed (RPM) | 13300 RPM |
Description
Flp-D Za Fg/Ff 4.5 X 7/8 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 70801 TrimBack™ Flap Disc (Type 29) 4-1/2" x 7/8", 40 Grit, 10-Pack (70801)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (28760)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3 In Dia, 80G, PK80 (61500176070)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000045943)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 120 Grit (71-10917HEW)
- ARC ABRASIVES Flap Disc, Coated, Ceramic (75-10823FF)
- ARC ABRASIVES 4-1/2" x 7/8" AP PREDATOR Fiberglass Flap Disc, 80 Grit (71-10826FXL)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10826FF)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10856AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP Performance Coated PREDATOR Nylon Flap Disc, 60 Grit (71-10915APW)
- 3M Flap Disc, 4-1/2 in., Coarse (7010327323)
- Arc Abrasives Flap Discs