Shop All Flap Discs
Arc Abrasives
4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 60 Grit
Mfr # 10825FF
Zoro # G3704751
product price: $4.89
/ea
Sold in multiples of 10 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type T27 - Flat Face
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 10825FF
- Zoro # G3704751
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | T27 - Flat Face |
Grit | 60 |
Series | SZA |
Operating Speed (RPM) | 13300 RPM |
Item | Flp-D Za Fg/Ff 4.5 X 7/8 60 |
Description
Flp-D Za Fg/Ff 4.5 X 7/8 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 120 Grit (30420T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 80 Grit (30502T)
- MIRKA Mirlon Total 6" Xf, Scuff Pad (18-241-800)
- CONTINENTAL ABRASIVES 5" 1200 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5K12)
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10847AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 40 Grit (71-10914HE)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 80 Grit (71-10916HEW)
- ARC ABRASIVES FLP-D FF 4.5 X 5/8-11 36 AMBUSH PLASTIC (75-10913FF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 60 Grit (71-10915HEW)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10817AF)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60486)
- Arc Abrasives Flap Discs