Shop All Flap Discs
Arc Abrasives
4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 36 Grit
Mfr # 10823FF
Zoro # G2711777
original price:
$9.16
13% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type T27 - Flat Face
- Grade Extra Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 10823FF
- Zoro # G2711777
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Predator FF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 36, Maximum Operating Speed 13,300 RPM, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Vitrified Mounted Point, 5/16 x1/2in, 60G (61463624511)
- WEILER 1" Circular Flared Crimped Wire End Brush .006" Steel Fill (10033)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 60 Grit (98812)
- FLEX-HONE TOOL BC95M24 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC95M24)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 50 Grit (71-10918HE)
- ARC ABRASIVES Sanding Disc, 4-1/2 In, 40 G, 5/8-11, PK10 (71-10814AFK)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10827AF)
- ARC ABRASIVES Flap Disc, 7" dia., Type 29, Medium (10672217-1)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 50 Grit (71-10918HEW)
- ARC ABRASIVES Flap Disc, Coated, Ceramic (75-10823FF)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66254400265)
- Arc Abrasives Flap Discs